Chrome Series Gloves


Select
£59.99 Inc VAT (20%)


See all variants from £59.99

Description

A durable cut resistant glove with back-of-hand impact protection. Its Mud Grip® palm provides reliable grip in dry or light oil situations. It also features increased abrasion resistance and a hi-vis colour scheme that increases visual awareness when working.

Feature Attributes

EN388 Abrasion:
4
Coating:
Leather
Cuff Style:
Elastic
Standards Met:
EN388, 2003
EN388 Cut:
5
EN388 Tear:
2
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome