Classic Grip Glove - Latex (A150) Yellow/Orange M

Order Code: ZT5279509S

£3.69 Inc VAT (20%)
£4.2913.5% off
QuantityPriceDiscount
1 - 9£3.690%
10 - 19£3.544%
20 - 49£3.398%
50 - 99£3.2512%
100 +£3.1016%


Description

The Fortis grip glove offers the wearer the necessary hand protection with both comfort and grip at an affordable price. The seamless poly-cotton liner and knitwrist design eliminates bulky, uncomfortable seams providing a better fit, better breathability and reduced hand fatigue. Certified to EN388:2016 (2.1.2.1.X) and EN420. Reach certified. SEDEX certified.

See full description
Specifications for Classic Grip Glove - Latex (A150) Yellow/Orange M
  • Colour
    Yellow/Orange
  • Size
    Medium
  • Gender
    Unisex
  • Product Type
    Gloves

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome