Heavy weight rubber glove. Withstands repeated rubbing and scuffing. Neoprene blended natural latex, Offers sensitivity and comfort. Remain flexible and wearer friendly throughout the life of the product. , Resistant to some chemicals and acids. EN388: 2016, Level 1 - Abrasion, Level X - Cut Resistance, Level 2 - Tear Resistance, Level 0 - Puncture , Level 0 - ISO 13997 Cut Resistance, EN 374-5: 2016 , EN 374-1: 2016 Chemical - Breakthrough Time Methanol (A) - More than 30 Mins (Level 2) Sulphuric Acid 96% (L) - More than 120 Mins (Level 4) Sodium Hydroxide 40% (K) - More than 480 Mins (Level 6)