Heavy weight rubber glove. Manufactured from neoprene blended natural latex. Cotton flock lining. Resistant to selected chemicals and acids. EN388: 2016 , Level 2 - Abrasion, Level X - Cut Resistance, Level 1 - Tear Resistance, Level 1 - Puncture, Level 0 - ISO 13997 Cut Resistance , EN 374-1: 2016 - TYPE C Chemical - Breakthrough Time Methanol (A) - More than 10 Mins (Level 1) Sulphuric Acid 96% (L) - More than 120 Mins (Level 4) Sodium Hydroxide 40% (K) - More than 480 Mins (Level 6)