Hyflex 11-840 Fortix (Vending Packaged) Nitrile Coated Black/Grey Gloves


Select
£5.99 Inc VAT (20%)


See all variants from £5.99

Description

Ansell FORTIX™ Abrasion Resistance Technology provides longer continuous wear times in abrasive environments and is 20% more breathable vs standard safety gloves for cooler, drier hands. Form-fitting liner offers a secure and comfortable fit to optimize worker performance.

Features:
-Snug, second-skin tailoring tightens the fit across the palm for added comfort and tactility improving dexterity when moving between tasks
-Ergonomic fit optimized knitting at the base of the pinky finger, across the finger tips and through the palm matches natural hand contours
-Silicone-free means there is no transfer of silicone contaminants to metal parts prior to painting

Applications:
-Adjusting parts, systems and screwing
-Assembly, disassembly, inspection, picking, fastening and mounting of components and equipment
-Chassis assembly, body trimming

Industries:
-Automotive
-Machinery and equipment
-Metal fabrication

See full description

Feature Attributes

EN388 Puncture:
1
EN388 Cut:
1
Glove Category:
Intermediate Design - Category 2
Colour:
Black,Grey
Liner Material:
Nylon
EN388 Tear:
3
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome