1. Safety/
  2. Personal Protection & Clothing/
  3. Gloves & Hand Protection/
  4. Gloves/
  5. Specialist Gloves
Medium Duty, Impact Resistant, Gloves, Hi Viz
0
1

Medium Duty, Impact Resistant, Gloves, Hi Viz


Select
See all variants from
£14.99Inc VAT (20%)

See all variants from £14.99

Description

Hi-viz medium duty impact gloves with strong breathable knit shell and sandy palm for a comfortable and protect wear.

Features and Benefits
• Breathable knit shell and cut resistant protection designed for prolonged wear and comfort
• Coated TPR impact protection full length of fingers and on top of hand for complete protection
• Half-dipped nitrile coating on palm with sandy finish enhancing grip
• High visibility design for increased awareness and safety
• Excellent dexterity - touchscreen compatible index middle and thumb tips
• Enhanced grip on wet and dry surfaces suitable for a range of industries

Typical Applications
• Oil and gas
• Construction
• Aerospace
• Chemical
• Automotive
• Food Processing
• Manufacturing
• Mining

See full description

Feature Attributes

Cuff Style:
Knit Wrist
EN388 Puncture:
3
Resistance Features:
Impact-Resistant
Colour:
Grey,Red,Hi-Vis Yellow
EN388 Tear:
4
Material:
HPPE
More attributes