PU Palm Glove (A120) Black L

Order Code: ZT5279654S

£3.49 Inc VAT (20%)
£3.9912.5% off
QuantityPriceDiscount
1 - 9£3.490%
10 - 19£3.354%
20 - 49£3.218%
50 - 99£3.0712%
100 +£2.9316%


Description

EN388:2016 (2.0.3.1.X) and EN420. The PU palm coated glove is ideal for light duty work. The seamless 13 gauge knitted nylon liner has a palm and finger PU coating providing excellent dexterity. Reach certified. SEDEX certified.

Specifications for PU Palm Glove (A120) Black L
  • Colour
    Black
  • Product Type
    Gloves
  • Gender
    Unisex
  • Material
    Nylon, PU
  • Size
    Large

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome