10mph Modular Speed Ramp Kits


Select
£269.99 Inc VAT (20%)


See all variants from £269.99

Description


Description unavailable

Feature Attributes

Colour:
Yellow/Black
Material:
Rubber
Load Capacity:
20 Tonne
Control Rating:
10 mph
Depth:
550 mm
Height:
75 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome