Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Traffic Safety
Speed Bumps
10mph Speed Ramp and Cable Protector
By Slingsby
2 Variants From
£159.99
Inc VAT (20%)
See 2 Product Variants
£159.99
Description
Description unavailable
Feature Attributes
Colour:
Black/Yellow
Material:
Rubber
Depth:
300 mm
Height:
45 mm
Control Rating:
10 mph
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome