5mph Modular Rubber Speed Ramp Kits


Select
£299.99 Inc VAT (20%)


See all variants from £299.99

Description


Description unavailable

Feature Attributes

Material:
Rubber
Colour:
Yellow/Black
Load Capacity:
20 Tonne
Depth:
400 mm
Control Rating:
5 mph
Height:
75 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome