Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Traffic Safety
Speed Bumps
Dock Bumper Heavy Duty Moulded Rectangular
By Slingsby
Reset
Clear All
Depth
Select
See all variants from
£169.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£169.99
Description
Description unavailable
Feature Attributes
Material:
Moulded Rubber
Length:
457 mm
Width:
254 mm
Number of Holes:
2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome