Ridgeback ylw/blk Speed Ramps


Select
£39.99 Inc VAT (20%)


See all variants from £39.99

Description

The brand new Ridgeback® Speed Ramp is designed to reduce vehicle speed and improve safety conditions in residential and commercial areas.
The products distinctive design and the angle of retro-reflective elements optimises interaction with vehicle headlamps to vastly improve visibility.

2 Product Type Options Available: Speed Ramp and End Cap

Features and Benefits
• Interlocking - easy to assemble
• Highly reflective
• Hose/Cable Channels
• Easy to order & assemble
• Distinctive design
• Different ramp options available

Standards Met
• BS EN 1436:2018 and durability requirements of BS EN1824:2011.

Feature Attributes

Special Features:
Integral Locking,Reflectors,Underside Channel
Colour:
Black/Yellow
Type:
Speed Bump
Width:
40 cm
Length:
50 cm
Material:
Recycled PVC
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome