Forklift Truck Spill Kit 12L

Order Code: ZT1176118P

£55.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£55.990%
5 +£52.077%


Description

Specifically designed spill kit mounted on to the back of the forklift trucks using Velcro strip with an adhesive backing. Absorbents are suitable for use on non-aggressive oil and water based liquids and mild chemicals. Contents include 1 x absorbent sock, 7 x absorbent pads, 1 x pair of gloves and 1 x disposal bag with tie. Supplied as a complete kit in a compact waterproof bag. Complies fully with BS 7959 and ISO 9001:2008 standards. Absorbency capacity 12 litres.

See full description
Specifications for Forklift Truck Spill Kit 12L
  • MFR Part No.
    SK-100-401
  • Absorbent Capacity
    12L
  • Storage Type
    Bag
  • Product Type
    Spill Kit
  • Size
    12L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome