Marine SOPEP Spill Kit 1100L SK-141-011

Order Code: ZT3614019S

£1,299.99 Inc VAT (20%)


Description

Suitable for use on cargo vessels, tankers and large vessels
Contents include 400 x absorbent oil pads, 1 x oil roll, 24 x oil socks, 18 x oil cushions, 8 x oil booms, 1 x oil sweep, 2 x buckets, 2 x scoops, 2 x waste bags, 20 x yellow waste disposal bags with ties, 8 x 5 litre oil stain remover, 1 x jet sprayer and a contents and instruction sheet
Supplied in a locker bin
Absorbency capacity 1100 litres
Complies with the Marpol Convention standards
IMPA code: Standard 232531
Complies fully with BS EN ISO 9001:2015 standards
Please note: Product image shown is for illustrative purposes, the actual product content may vary

See full description
Specifications for Marine SOPEP Spill Kit 1100L SK-141-011
  • Size
    1100L
  • Product Type
    Spill Kit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome