1. Safety/
  2. Site Safety/
  3. Spill Control/
  4. Spill Control Kits and Stations
Over-The-Spill
0
1
2

Over-The-Spill


See all variants from
£29.99

Inc VAT (20%)

See all variants from £29.99

Description

The Rubbermaid Commercial Over-The-Spill Pad Kit is an effective way to deal with spills.

- Dispensing station mounts on flat surfaces
- Slip-resistant pads quickly cover spills and alert pedestrians
- Each yellow pad is coded with universal caution symbol and "Caution Wet Floor" message in English and Spanish
- Kit includes: Pad Dispenser, 25 Large Pads, and Fasteners
- Durable corrugated plastic construction.
- Quick reference usage drawing.
- Large parts absorb up to 0.45 l of fluid per pad.
- Refillable dispenser.
- Bilingual directions for use (English, Spanish).
- Tear-off pads are constructed of melt-blown polypropylene for added strength and absorbency

See full description

Feature Attributes

Legend/Symbol Colour:

Yellow

Fixing Method:

Self Adhesive

Absorbent Capacity:

0.45 L

Supplied In:

Box

Application:

Maintenance

Colour:

Yellow

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome