Spillage Emergency Kit, In A Safety Drum, Absorption 100 L, Oil Version, Blue

Order Code: ZT2689634S

£529.99each Inc VAT (20%)
£2,649.95 minimum order value

Minimum order quantity: 5.
Currently unavailable

Description

Spillage emergency kit, in a safety drum, absorption 100 l, oil version, blue, 5+ items. Supplied = assembled. Scope of delivery = UN safety drum, screw on lid, 50 absorbent sheets 400x500 mm, 2 absorbent socks 75 mm x 1.2 m, 2 absorbent socks 75 mm x 3.0 m, 2 absorbent cushions 400x400 mm, 15 cleaning cloths, 5 disposal sacks, 1 pair of gloves. Length = 560 mm. Width = 420 mm. Height = 720 mm. Model = oil. Absorption = 100 l/pack. Material = polyethylene (low pressure PE/HDPE) , polypropylene. Colour = blue. Situation = reaction to leaks (emergency) For media = oils, petrol, diesel etc. Property = absorbent/soaking up. Type of leakage = spilling, drip leaks, surface leaks. Frequency of use = single. Place of use = indoor use. Application = normal. Product type = absorbent agent sets. Used absorbent agents can be transported and disposed of directly in a certified UN safety drum. A screw on lid that is easy to remove keeps the content dry and clean - and allows fast access to the content. Optimal combination of absorbent agents comprised of absorbent sheeting and absorbent granulate. Fast, effective containment and absorption of leaked or spilled hazardous substances, leakages, etc. Absorbent agent for emergencies and for preventative use - mobile, flexible, ready to use in no time. Oil version (blue for indoor areas or white for indoor and outdoor areas) For oil, petrol, diesel etc. Water repellent, floats on water. Ideal for separating oil and water. Universal version (grey) For coolants, solvents, lubricants, paints, oils, water, weak chemicals etc. (absorbs all liquids) Chemical version (warning colour yellow) For acids, alkaline solutions, corrosive media, alcohol etc. Absorbent agents in PE safety drum with UN coding , screw on lid with rubber seal, capacity 114 litres. With UN approval 1H2/X57/S. Made of yellow polyethylene (HDPE) with UV inhibitors. Highly resistant to acids, alkaline solutions and many corrosive liquids. Contents: 50 absorbent sheets 400 x 500 mm 2 absorbent socks 75 mm x 1.2 m 2 absorbent socks 75 mm x 3.0 m 2 absorbent cushions 400 x 400 mm 1 x 2.3 kg bucket (5 litres) of universal absorbent agent granulate, type III R fine (grain size 0.6 - 1.2 mm) 15 cleaning cloths 5 disposal sacks 1 pair of gloves EUROKRAFT exclusive including free 2.3 kg bucket (5 litres) of universal absorbent granulate, type III R fine grain, for porous traffic surfaces/asphalt. Binds approx. 5 litres.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome