Ladies Sprint Pants


Select
£14.99 Inc VAT (20%)


See all variants from £14.99

Description

Z-TECH® stretch fabric.Lightweight, quick drying fabric.Elasticated waistband with inner drawcord.Reflective branding on left thigh and rear pocket.Zip opening to lower leg with grip strip.Rear zip pocket.

Feature Attributes

Material:
92% Polyester/8% Elastane
Gender:
Women
Colour:
Black
Product Type:
Trousers