1400 Black Safety Boots


£39.99 Inc VAT (20%)

See 7 Product Variants
£39.99

Description

With grainy leather uppers. 200 Joules steel toe cap impact protection. Guards against falling objects and collisions. Steel midsole to prevent sharp object penetration. Ideally suited to building sites and where metal swarf is present on floors. Normally allows walking on hot surfaces up to 200°C. Resists the build-up and conductance of static electricity. Of most benefit when walking on synthetic carpets or near electrical machinery. Dual density polyurethane/rubber soles for extra comfort. The sole features a nitrile rubber outsole, resistant to heat to 300° and a low density polyurethane interlayer, for increased comfort and shock absorption. Water penetration and absorption resistant. Helps keep feet dry in wet conditions.
S3 classified.
Manufactured to EN ISO 20345:2011.
REPLACED WITH HIM-963-1400-RANGE

Feature Attributes

Midsole Material:
Steel
Gender:
Unisex
Upper Material:
Leather
Sole Material:
Polyurethane
Colour:
Black
Standards Met:
EN ISO 20345-1
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome