0
1
2
3
4
5
6

192 Industrial Safety Boot Unisex Stout Brown UK Size 10

Order Code: ZT3354216S

£129.99 Inc VAT (20%)


Description

Protect and support your feet in our Blundstone 192 safety boots. Composed of stout brown leather uppers and a sturdy outsole these hardy boots have all the features to keep your feet safe in the workplace.Stout Brown premium water resistant leather upper elastic side safety bootAll new wider fitPolyurethane midsole thermo urethane (TPU) outsole - 5mm tread - oil acid & organic fat resistant - highly resistant to abrasion hydrolysis and microbial attack - heat resistant to 140CBroad fitting 200 Joule impact resistant Type 1 steel toe cap Comfort SystemLuxury PU footbed with arch support and the revolutionary PORONXRD which provides extra cushioning and absorption/redirection of shock with every step taken.SPS MAX-PORONXRD in the heel and forepart strike zones for increased shock protection.

See full description
Specifications for 192 Industrial Safety Boot Unisex Stout Brown UK Size 10
  • Upper Material
    Premium Leather
  • Material
    Premium Leather
  • Heel Type
    Flat
  • Gender
    Unisex
  • Lining Material
    Leather/Synthetic
  • Shoe Size
    10
  • Sole Material
    TPU+PU
  • Heel Height
    20
  • Fastening Method
    Slip On
  • Fitting
    Standard
  • Colour
    Stout Brown

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome