2211 Black Star Women's Safety Boots


£50.99 Inc VAT (20%)

See 7 Product Variants
£50.99

Description

S1P leather safety boots with 200 Joules toecap impact protection, closed seat regions (fully enclosed heels), energy absorption of the seat region and steel midsoles. The boots are anti-static, oil resistant and have 200°C heat resistant soles. To EN ISO 20345.

Feature Attributes

Sole Material:
Polyurethane
Gender:
Women
Standards Met:
EN ISO 20345
Safety Classification:
S1P
Colour:
Black
Upper Material:
Leather
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome