2341 Alpina Resin Eyelets Ankle Boots - White, Female


Select
£51.99 Inc VAT (20%)


See all variants from £51.99

Description

Ready for any weather. The 2341 Cotu Alpina Boot is the perfect shoe to carry you through the seasons. The Alpina sole in moulded rubber is a reboot of the military heritage of Superga which was born in the '40s.Premium canvas upperFully breathable pure cottonOutsole in vulcanized natural rubberSuperga tab on side and heelSuperga embossed eyelets

Feature Attributes

Lining Material:
100% Cotton
Heel Type:
Flat
Fastening Method:
Lace Up
Colour:
White
Gender:
Women
Upper Material:
100% Cotton
More attributes