262 Safety Boots Male Sundance


£73.99 Inc VAT (20%)

See 8 Product Variants
£73.99

Description

The AS262 Corbel is an outdoor inspired lightweight safety boot with a leather upper and a non metallic anti-penetration midsole.Water Resistant Full Grain Nubuck Leather UpperBlack Leather Foxing on Upper to Reinforce and provide extra durabilityMoulded TPU Heel Chassis to Enhance SupportReflective Laces and Loops for Extra VisibiltyDeep Padded PU Collar for Extra ComfortComfortable Cushioned and Removable PU FootbedLightweight Athletic EVA Midsole Enhances all day Comfort and Shock Absorption - Reducing fatigueQuality Rubber Outsole with technical tread pattern to provide excellent tractiondurability and wear performanceNon-Marking Rubber OutsoleOutsole Heat Resistant to 300 Degrees

Feature Attributes

Upper Material:
Leather
Fastening Method:
Lace Up
Material:
Leather
Heel Type:
Flat
Colour:
Sundance
Sole Material:
Rubber
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome