2708 HI Top Ankle Boots Female Black


Select
£51.99 Inc VAT (20%)


See all variants from £51.99

Description

Superga style reaches new lifestyle heights with this 4 cm flatform trainer. Its irresistible high-top silhouette pairs effortlessly with endless looks adding a modern street touch to your everyday edit. Cotton upper ensures maximum breathabilityVulcanised natural rubber soleJacquard logo tagThe manufacturing process and the materials of this product are 100% vegan friendly and cruelty-free.

Feature Attributes

Heel Type:
Platform
Colour:
Black
Lining Material:
Cotton
Gender:
Women
Sole Material:
Rubber
Material:
Cotton
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome