2750 Cotu Classic Black Shoes


Select
£45.99 Inc VAT (20%)
14.5% off


See all variants from £45.99

Description

Forever iconic forever new. The Superga 2750 sneakers are an Italian style staple and an authentic design piece. An enduring fashion favourite season after season.Breathable cotton canvas upperUnlinedTwo-tone jacquard logo tag on the sideLogo-printed backheel and insoleLogo-engraved aluminium eyeletsCotton lacesVulcanised natural rubber soleVegan

Feature Attributes

Fitting:
Standard
Heel Height:
25
Heel Type:
Flat
Lining Material:
100% Cotton
Sole Material:
100% Rubber
Material:
100% Cotton
More attributes