2750 Cotu Classic Black Sneakers


Select
£42.99 Inc VAT (20%)


See all variants from £42.99

Description

Forever iconic forever new. The Superga 2750 sneakers are an Italian style staple and an authentic design piece. An enduring fashion favourite season after season.Breathable cotton canvas upperUnlinedTwo-tone jacquard logo tag on the sideLogo-printed backheel and insoleLogo-engraved aluminium eyeletsCotton lacesVulcanised natural rubber soleVegan

Feature Attributes

Material:
100% Cotton
Sole Material:
100% Rubber
Gender:
Women
Fitting:
Standard
Fastening Method:
Lace Up
Heel Type:
Flat
More attributes