2750 Cotu Classic Female Dark Bordeaux Trainers


Select
£46.99 Inc VAT (20%)


See all variants from £46.99

Description

Forever iconic forever new. The Superga 2750 sneakers are an Italian style staple and an authentic design piece. An enduring fashion favourite season after season.Breathable cotton canvas upperUnlinedTwo-tone jacquard logo tag on the sideLogo-printed backheel and insoleLogo-engraved aluminium eyeletsCotton lacesVulcanised natural rubber soleVegan

Feature Attributes

Fastening Method:
Lace Up
Heel Height:
25
Material:
100% Cotton
Upper Material:
100% Cotton
Gender:
Women
Lining Material:
100% Cotton
More attributes