2750 Cotu Classic Female Dark Grey Iron Trainers


Select
£54.99 Inc VAT (20%)


See all variants from £54.99

Description

Forever iconic forever new. The Superga 2750 sneakers are an Italian style staple and an authentic design piece. An enduring fashion favourite season after season.Breathable cotton canvas upperUnlinedTwo-tone jacquard logo tag on the sideLogo-printed backheel and insoleLogo-engraved aluminium eyeletsCotton lacesVulcanised natural rubber soleVegan

Feature Attributes

Fastening Method:
Lace Up
Colour:
Dark Grey Iron
Upper Material:
100% Cotton
Gender:
Women
Heel Height:
25
Lining Material:
100% Cotton
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome