2750 Cotu Classic Female Dusty Light Blue Shoes


£43.99 Inc VAT (20%)

See 8 Product Variants
£43.99

Description

Forever iconic forever new. The Superga 2750 sneakers are an Italian style staple and an authentic design piece. An enduring fashion favourite season after season.Breathable cotton canvas upperUnlinedTwo-tone jacquard logo tag on the sideLogo-printed backheel and insoleLogo-engraved aluminium eyeletsCotton lacesVulcanised natural rubber soleVegan

Feature Attributes

Fastening Method:
Lace Up
Upper Material:
100% Cotton
Heel Type:
Flat
Heel Height:
20
Material:
100% Cotton
Colour:
Dusty Light Blue
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome