2750 Cotu Classic Female Green Primrose Trainers


£49.99 Inc VAT (20%)

See 6 Product Variants
£49.99

Description

Forever iconic forever new. The Superga 2750 sneakers are an Italian style staple and an authentic design piece. An enduring fashion favourite season after season.Breathable cotton canvas upperUnlinedTwo-tone jacquard logo tag on the sideLogo-printed backheel and insoleLogo-engraved aluminium eyeletsCotton lacesVulcanised natural rubber soleVegan

Feature Attributes

Material:
100% Cotton
Heel Type:
Flat
Colour:
Green Primrose
Fastening Method:
Lace Up
Upper Material:
100% Cotton
Gender:
Women
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome