2750 Cotu Classic Female Pink Blush Sneakers


£46.99 Inc VAT (20%)

See 11 Product Variants
£46.99

Description

Forever iconic forever new. The Superga 2750 sneakers are an Italian style staple and an authentic design piece. An enduring fashion favourite season after season.Breathable cotton canvas upperUnlinedTwo-tone jacquard logo tag on the sideLogo-printed backheel and insoleLogo-engraved aluminium eyeletsCotton lacesVulcanised natural rubber soleVegan

Feature Attributes

Lining Material:
100% Cotton
Fitting:
Standard
Sole Material:
100% Rubber
Colour:
Pink Blush
Heel Type:
Flat
Gender:
Women
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome