1. Safety/
  2. Personal Protection & Clothing/
  3. Footwear/
  4. Casual Shoes

2750 Cotu Classic Female Sneakers


Select
Select
See all variants from
£45.99Inc VAT (20%)

See all variants from £45.99

Description

Forever iconic forever new. The Superga 2750 sneakers are an Italian style staple and an authentic design piece. An enduring fashion favourite season after season.Breathable cotton canvas upperUnlinedTwo-tone jacquard logo tag on the sideLogo-printed backheel and insoleLogo-engraved aluminium eyeletsCotton lacesVulcanised natural rubber soleVegan

Feature Attributes

Upper Material:
100% Cotton
Lining Material:
100% Cotton
Sole Material:
100% Rubber
Gender:
Women
Heel Type:
Flat
Fitting:
Standard
More attributes