2750 Cotu Classic Female White/Rose Gold Trainers


£41.99 Inc VAT (20%)

See 3 Product Variants
£41.99

Description

Forever iconic forever new. The Superga 2750 sneakers are an Italian style staple and an authentic design piece. An enduring fashion favourite season after season.Breathable cotton canvas upperUnlinedTwo-tone jacquard logo tag on the sideLogo-printed backheel and insoleLogo-engraved aluminium eyeletsCotton lacesVulcanised natural rubber soleVegan

Feature Attributes

Material:
100% Cotton
Sole Material:
100% Rubber
Colour:
White/Rose Gold
Fastening Method:
Lace Up
Heel Type:
Flat
Lining Material:
100% Cotton
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome