2750 Cotu Classic Male Dark Bordeaux Shoes


Select
£44.99 Inc VAT (20%)


See all variants from £44.99

Description

Forever iconic forever new. The Superga 2750 sneakers are an Italian style staple and an authentic design piece. An enduring fashion favourite season after season.Breathable cotton canvas upperUnlinedTwo-tone jacquard logo tag on the sideLogo-printed backheel and insoleLogo-engraved aluminium eyeletsCotton lacesVulcanised natural rubber soleVegan

Feature Attributes

Upper Material:
100% Cotton
Fitting:
Standard
Colour:
Dark Bordeaux
Heel Type:
Flat
Sole Material:
100% Rubber
Material:
100% Cotton
More attributes