2750 Cotu Classic Male Dark Grey Iron Trainers


£46.99 Inc VAT (20%)

See 6 Product Variants
£46.99

Description

Forever iconic forever new. The Superga 2750 sneakers are an Italian style staple and an authentic design piece. An enduring fashion favourite season after season.Breathable cotton canvas upperUnlinedTwo-tone jacquard logo tag on the sideLogo-printed backheel and insoleLogo-engraved aluminium eyeletsCotton lacesVulcanised natural rubber soleVegan

Feature Attributes

Lining Material:
100% Cotton
Upper Material:
100% Cotton
Heel Height:
25
Material:
100% Cotton
Colour:
Dark Grey Iron
Heel Type:
Flat
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome