3192 Campionato Basket Boot Male White


Select
£59.99 Inc VAT (20%)


See all variants from £59.99

Description

The Superga Campionato reworks a signature 70s basketball style into a versatile modern design. This elegant trainer is characterised by a cotton upper and outsole in vulcanized natural rubber.Cotton upperOutsole in vulcanized natural rubberStylish stitching detail

Feature Attributes

Heel Height:
30
Fastening Method:
Lace Up
Colour:
White
Heel Type:
Flat
Fitting:
Standard
Lining Material:
100% Cotton
More attributes