3192 Campionato Basket Boots - Blue Grey Dark - Male


Select
£59.99 Inc VAT (20%)


See all variants from £59.99

Description

The Superga Campionato reworks a signature 70s basketball style into a versatile modern design. This elegant trainer is characterised by a cotton upper and outsole in vulcanized natural rubber.Cotton upperOutsole in vulcanized natural rubberStylish stitching detail

Feature Attributes

Fastening Method:
Lace Up
Material:
100% Cotton
Heel Height:
30
Sole Material:
100% Rubber
Gender:
Men
Lining Material:
100% Cotton
More attributes