3414 Dual Density Black Safety Trainer Boots


£46.99 Inc VAT (20%)

See 2 Product Variants
£46.99

Description

Black hi-top safety trainers with dual density polyurethane soles, heat resistance to 200°C and 200 Joules toecap impact protection.

Feature Attributes

Standards Met:
EN ISO 20345:2011
Resistance Features:
Anti-static,Slip-resistant,Oil-resistant
Colour:
Black
Safety Classification:
S1P
Midsole Material:
Steel
MFR Part No.:
3414
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome