0
1

3CX Waterproof Hiker Safety Boots


Select
£71.99 Inc VAT (20%)


See all variants from £71.99

Description

Hiker boots constructed from a breathable lining, phylon inner sole and an oil and slip resistant outsole. The boots feature 200 Joules steel toecap impact protection, which guards against falling objects and collisions, and a steel midsole to prevent sharp object penetration. The boots are ideally suited to building sites and where metal swarf is present on floors and anti-static properties mean they resist the build-up and conductance of static electricity, making them of most benefit when walking on synthetic carpets or near electrical machinery. They also feature dual density polyurethane/rubber soles for extra comfort, nitrile rubber outsoles, resistant to heat to 300° and a low density polyurethane interlayer, for increased comfort and shock absorption.

Feature Attributes

MFR Part No.:
3CX/B
Gender:
Unisex
Sole Material:
Polyurethane,Nitrile,Rubber
Resistance Features:
Anti-static,Puncture-resistant,Water-resistant,Heat-resistant,Oil-resistant,Slip-resistant
ESD:
No
Wide Fitting:
No
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome