503 Safety Boots - Male


Select
£91.99 Inc VAT (20%)


See all variants from £91.99

Description

The AS503 Elder is a non-metal safety boot with a leather upper a fibre glass toe cap and a anti-penetration non-metallic midsole.Fully Non-Metal First Safety Boot Made with 57% Recycled Pre-Consumer LeatherRecycled Mesh LiningRecycled Mesh Tongue and Padded CollarYKK Side Zip for Easy AccessRecycled Mesh Lined Romovable PU FootbedMoulded PU Scuff Cap for Extra DurabilityInjected PU Midsole Enhances Comfort and Shock Absorption15% Recycled Rubber in OutsoleOutsole Heat Resistant to 300 DegreesOil Resistant Outsole

Feature Attributes

Upper Material:
Leather
Fitting:
Standard
Fastening Method:
Lace Up
Colour:
Black
Heel Type:
Flat
Sole Material:
Rubber
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome