0
1
2

5401 Black Leather Reflecto Steel Toe Cap Safety Boots


Select
£74.99 Inc VAT (20%)


See all variants from £74.99

Description

S3 water-resistant premium black leather shock-resistant and crush-proof steel toe cap safety boots.

Features:
-S3 SRC
-Full grain smooth leather upper and TPU stitched-in scuff cap
-High visibility laces and outsole
-Orange outsole and PU moulded insock
-Heat Resistant Outsole up to 200C
-Shock and crush resistant steel toe cap

See full description

Feature Attributes

Resistance Features:
Heat-Resistant,Anti-Static,Anti-penetration,Water-Resistant
Midsole Material:
Steel
MFR Part No.:
5401
Colour:
Black
Upper Material:
Leather
Standards Met:
EN ISO 20345:2011
More attributes