7050 Spiro Safety Boots


Select
£169.99 Inc VAT (20%)


See all variants from £169.99

Description

Designed with the ERGO philosophy, shaped foot bed which cossets the foot and supports from heel to toe. Waterproof full grain leather upper. 200 Joules steel toe cap impact protection. Guards against falling objects and collisions. Steel midsole to prevent sharp object penetration. Ideally suited to building sites and where metal swarf is present on floors. Dual density polyurethane/rubber soles for extra comfort. The sole features a nitrile rubber outsole, resistant to heat to 300° and a low density polyurethane interlayer, for increased comfort and shock absorption. Water penetration and absorption resistant. Helps keep feet dry in wet conditions.
S3 classified.

Standards
• Manufactured to EN ISO 20345:2011

See full description

Feature Attributes

Colour:
Tan
Midsole Material:
Steel
Safety Classification:
S3
Upper Material:
Leather
ESD:
No
Wide Fitting:
No
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome