8402/2 Quatro Pro Men's Black Safety Boots


Select
£109.99 Inc VAT (20%)


See all variants from £109.99

Description

Lace-up winter boot

Sturdy modern safety shoe with extra wide fit and water-resistant leather upper for hard outdoor applications, e.g. construction works.

Benefits overview
Deep and wide tread design prevents the build up of dirt - increases the slip resistance of the sole
Models available with warm fleece lining for added warmth during the winter months (Art. Nos: 8402.2, 8403.2)
Injection moulded scuff cap protects the leather - to prolong the product life
uvex climazone technology maintains an optimum foot temperature helping to improve the foot climate
Injection moulded plastic heel cap, greater stability and offers better twist protection for reduced risk of sprains on uneven ground
Pronounced heel offers extra support in the arch area even greater comfort when climbing ladders
Breathable textile lining
Smooth-running, dirt-resistant lacing system
Ultra comfortable removable, anti-static insole with a moisture control system creating a superior foot climate and improved comfort
uvex 3D hydroflex® foam insole for exceptional shock absorption in the heel and under the front of the foot
Steel midsole
EN ISO 20345:2011 S3 SRC
You will find more models of the uvex quarto pro series in our catalogue.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome