910 Dealer Safety Boot Male Black UK Size 13

Order Code: ZT3354871S

£149.99 Inc VAT (20%)


Description

The 910 safety boots by Blundstone are perfect for numerous working environments as they are resistant from heat up to 300C water oil and cuts. With a steel toe cap and mid sole penetration protection your feet are protected from every angle.Midsole penetration protectorTwo pull tabs at front and rearCushioned footbed

See full description
Specifications for 910 Dealer Safety Boot Male Black UK Size 13
  • Gender
    Men
  • Material
    Leather
  • Lining Material
    Textile
  • Heel Type
    Mid Cut
  • Fitting
    Standard
  • Upper Material
    Leather
  • Colour
    Black
  • Sole Material
    Rubber
  • Heel Height
    35mm
  • Fastening Method
    Slip On
  • Shoe Size
    13

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome