910 Dealer Safety Boots - Male Black


Select
£149.99 Inc VAT (20%)


See all variants from £149.99

Description

The 910 safety boots by Blundstone are perfect for numerous working environments as they are resistant from heat up to 300C water oil and cuts. With a steel toe cap and mid sole penetration protection your feet are protected from every angle.Midsole penetration protectorTwo pull tabs at front and rearCushioned footbed

Feature Attributes

Lining Material:
Textile
Fitting:
Standard
Upper Material:
Leather
Sole Material:
Rubber
Heel Type:
Mid Cut
Colour:
Black
More attributes