980C Safety Boots - Male


£89.99 Inc VAT (20%)

See 12 Product Variants
£89.99

Description

The AS980C Crusader is a metal free waterproof safety boot with a fibre glass composite toe cap and an anti-penetration non-metallic midsole.Lightweight and Robust Metal Free 6 Safety BootWater Resistant Full Grain Leather UpperInternal Waterproof MembraneInjected Moulded PU Toe Guard for Extra Durability Tested to New Scuff Cap Standard (SC)Moulded TPU Heel Counter for Enhanced Heel Support and Extra Protection Incorporating a Functional Heel KickDeep Padded Mesh Collar for Extra ComfortComfortable Cushioned and Removable PU Footbed with Arch SupportInjected PU Midsole Enhances Comfort and Shock AbsorptionNon-Marking MICHELIN Rubber OutsolePerformance Ladder Grip on Outsole Tested to New Ladder Grip Standard (LG)

Feature Attributes

Sole Material:
PU/Rubber
Material:
Leather
Lining Material:
Waterproof Lining
Gender:
Men
Heel Height:
20
Fastening Method:
Lace Up
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome