1. Safety/
  2. Personal Protection & Clothing/
  3. Footwear/
  4. Composite Toe Boots and Shoes

A16 Titan - Black Leather Zip Side Boots


Select
See all variants from
£39.99Inc VAT (20%)

See all variants from £39.99

Description

ARMA S3 SIDE ZIP SAFETY BOOT

Black water resistant leather upper
Full YKK side zip for ease of access
Breathable moisture wicking lining for comfort
Full length removable memory foam insole for comfort
Durable dual density PU outsole
Shock absorbing heel
Heavy duty steel hardware
Penetration resistant steel midsole
Antistatic
Padded collar and bellows tongue
EN ISO 20345:2011 S3 SRC

See full description

Feature Attributes

Colour:
Black