Adele Ankle Boot Female Black UK Size 6

Order Code: ZT3360229S

£39.99 Inc VAT (20%)


Description

Adele; Fashionable Vegan-friendly ankle boot with side zip PU matte finish upper and lightweight TPR heeled sole.Side zip fastening with slouch detailMatt finish upperSide zipVegan-friendlyLow block heel

Specifications for Adele Ankle Boot Female Black UK Size 6
  • Fastening Method
    Zip
  • Fitting
    Standard
  • Gender
    Women
  • Material
    PU
  • Sole Material
    TPR
  • Lining Material
    Faux Fur
  • Heel Height
    45mm
  • Heel Type
    Block
  • Colour
    Black
  • Upper Material
    PU
  • Shoe Size
    6

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome