Aldingham Dealer Boots


Select
£79.99 Inc VAT (20%)


See all variants from £79.99

Description

Traditional lightweight NON-SAFETY occupational pull-on Dealer work boot with internal waterproof membrane and flexible energy-absorbing PU/Rubber outsole tested and certified to EN ISO 20347:2012 Occupational standard.Flexible and lightweight dealer boot with elastic gussetsWater resistant Nubuck leather upperInternal waterproof membraneDurable full leather rear pull on loopTPU heel supportRemovable high density PU foot bedInjected PU welt and midsole for excellent energy absorptionAntistatic heat resistant Nitrile rubber outsoleConforms to EN ISO 20347:2012 OB WR SRA safety standards

Feature Attributes

Heel Height:
20
Fastening Method:
Slip On
Sole Material:
PU/Rubber
Material:
Leather
Upper Material:
Leather
Lining Material:
Waterproof Membrane
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome