All Black SRA SB Safety Trainers


Select
£35.99 Inc VAT (20%)


See all variants from £35.99

Description

Water resistant leather trim.Moisture wicking lining.EN ISO 20345: 2011 SRA SB.Lightweight, unisex low cut sports trainer style.Breathable.Steel toe cap.Moulded PU scuff cap.Double density PU/PU sole.SRA slip and oil resistant outsole.Energy absorption heel.Padded tongue and collar.Heel loop.Spare insole set.

Feature Attributes

Material:
Thermoplastic PU
Gender:
Unisex
Colour:
Black
Product Type:
Footwear

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome