0
1
2
3
4
5
6
7

Altitude Pro Rgs Boots Dark Chocolate UK Size = 7 EU Size = 41 - Male

Order Code: ZT4179768S

£133.99 Inc VAT (20%)


Description

The Altitude Pro RGS is the ideal boot for all of your outdoor activities all year round.Waterproof leather upper provides durability and comfortDri-Tec waterproof breathable membrane keeps feet dryRemovable PU sockliner delivers underfoot cushioningVibram RGS midsole supports the natural roll of the footVibram rubber outsole provides durability and outstanding tractionMade in Europe giving an enhanced fit and superior quality

See full description
Specifications for Altitude Pro Rgs Boots Dark Chocolate UK Size = 7 EU Size = 41 - Male
  • Fastening Method
    Lace Up
  • Heel Height
    30
  • Colour
    Dark Chocolate
  • Heel Type
    Flat
  • Gender
    Men
  • Sole Material
    Rubber
  • Shoe Size
    7
  • Upper Material
    Leather
  • Material
    Leather
  • Fitting
    Standard
  • Lining Material
    PU

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome